Shop All Tap Sets
Drillco
1-1/4-12, HSS Tap Set H-4
Mfr # 20E216FS
Zoro # G100868774
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 1.1/4
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/4 |
Length of Thread | 2.5625 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Set |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 15/16 inch (651202 15/16)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9000)
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DRILLCO 3.5MM-0.60 3FL TAP SET - 2800 (28A035AS)
- DRILLCO 5mm x 0.80, Metric Tap Set (28E050AS)
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- GREENFIELD THREADING Tap Set, 1/4"-20, Bottoming, Plug, Taper, 4 Flutes, UNC (174506)
- Drillco Taps