Shop All Hand Taps
Drillco
1-1/4-12, HSS Plug Taps H-4
Mfr # 20E216FP
Zoro # G700868679
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 1.1/4
- Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1.1/4 |
Length of Thread | 2.5625 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Plug |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- SAFETY SPEED Veneer, Fine Wood, Foam Core Saw Blade (880ATBL)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 4mm (84389)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- DRILLCO HSS Bottoming Tap H-3, 7/16-14, 6PK (20E128CB)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO HSS Bottoming Taps H-4, 7/8-9, 3PK (20E156CB)
- DRILLCO 1-3/8-8, HSS Bottoming Tap (25A224B)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Bottom Hand Taps (123092)
- Drillco Taps