Shop All Hex Dies
Drillco
1-1/4--11-1/2, CARBON HEX PIPE DIE -3380E
Mfr # 338E216
Zoro # G410370592
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 in
- Material Carbon
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1-1/4 in |
Details
Material | Carbon |
System Of Measurement | Inch |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4230)
- DASCO PRO Cold Chisel, 3 Piece (44)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 13/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46626)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" (10021L)
- DRILLCO 10-32 HSS HEXAGON THREDING DIE NUT 3300E (33E010F)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 1-1/4-12, HEX DIES - 3350E (335E216F)
- DRILLCO 6-32 HSS HEX THREADING DIE NUT - 3300E (33E006C)
- Drillco Dies