Shop All Cobalt End Mills
Drillco
1-1/2 X1-1/4 MULTI-FL ROUGH END MIL 7140
Mfr # 714A232L
Zoro # G710372432
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 4 in
- Overall Length 6-1/2 in
- Shank Dia. 1-1/4 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 714A232L
- Zoro # G710372432
- UPC # 45996594980
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 4 in |
Overall Length | 6-1/2 in |
Shank Dia. | 1-1/4 in |
Dimension Type | Inch |
Size | 1-1/2 in |
Details
End Mill Material | Cobalt |
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 3/4 in L (54TN37)
- TOOLPRO Tool Hinge Kit for 5' & 6' Flat-Top Sawhorse Ladders - 2 Hinges & Mounting Hardw (TP20328)
- MILWAUKEE TOOL 300 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B300S)
- HHIP 5/8" R8 End Mill Holder (3900-0104)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (484-2500)
- OSG End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC (5205500)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- OSG End Mill, Cobalt, 1/4, 4 FL, SGL Sq End, NC (5400300)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- Drillco End Mills