Shop All Countersinks
Drillco
1-1/2, MACHIN COUNTRSINK 82DEG 4 FL 3800E
Mfr # 38E232B
Zoro # G610370958
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Shank Length 2-1/4 in
- Drill Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 38E232B
- Zoro # G610370958
- UPC # 45997091495
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Shank Length | 2-1/4 in |
Drill Size | 1-1/2 in |
Overall Length (In.) | 5-3/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO 5/8 x 82 deg CO 6FLT 3/8 SK Cntsnk (55528)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- DRILL AMERICA 3/8"-#16 HSS Threaded Shank Stop Countersink (TSC3/8-16)
- KEO Countersink, 6 FL, 60 Deg, 2 In, Cobalt (55515)
- KEO Countersink Sets, 100 deg., 5 pcs., TiN (53539-TIN)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- Drillco Countersinks