Shop All Tap Sets
Drillco
1"-12, HSS Tap Set H-4
Mfr # 20E164FS
Zoro # G100868859
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Size 1
- Length of Thread 5.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 |
Length of Thread | 5.125 |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
Chamfer | Set |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- TEKTON 1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece (SHB90302)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX45)
- KYOCERA End Mill, Kyocera MEW 1250W125104T, 1.2500" Dia (MEW1250W125104T)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- DRILLCO 11mm x 1.5, Metric Tap Set (28E110AS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- DRILLCO 14mm x 1.25, Metric Tap Set (28E140CS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-24UNF (342563)
- Drillco Taps