Shop All Hand Taps
Drillco
1-1/2-8, HSS Plug Tap
Mfr # 25A232P
Zoro # G500868633
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1.1/2
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/2 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Plug |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- JOHNSON LEVEL & TOOL Torpedo Level, Aluminum, 12"L, 4 Vials (1435-1200)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- DRILLCO 3/4-10, 10" PULLEY TAP (24A148C10)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- DRILLCO 42mm x 4.5, Metric Taper Tap (28E420AT)
- DRILLCO 3/8-16, 8" PULLEY TAP (24A124C8)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- Drillco Taps