Shop All Tap Sets
Drillco
1-1/2-6, HSS TAPS SETS - 2000
Mfr # 20A232CS
Zoro # G910371631
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1-1/2 in
- Overall Length 6-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1-1/2 in |
Overall Length | 6-3/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4.4Wx9.7L, MD Red (6962MD4)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- WIHA 8 pc Insulated Hex L-Key Set, SAE (13690)
- DRILL AMERICA m50x3 HSS Metric Hand Tap (DWTSMT50X3)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- HHIP 5/8-11NC H3 3 Flute Spiral Point Plug Tap (1011-6138)
- Drillco Tap Sets