Shop All Tap Sets
Drillco
1-1/2-12, HSS TAPS SETS - 2000
Mfr # 20A232FS
Zoro # G110371578
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1-1/2 in
- Overall Length 6-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1-1/2 in |
Overall Length | 6-3/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Laser Torpedo Level, 7 1/2 In (40-6164)
- UNIBOR 1.1/16in CAR REAMER (CR1-116)
- METABO FNSH NAILR ANG 15GA 2.5"" (NT65MA4M)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- DRILLCO 14mm x 1.25, Metric Tap Set (28E140CS)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- DRILLCO 3-48, HSS TAPS SETS - 2000 (20A003CS)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- Drillco Taps