Shop All Thread Forming Taps
Drillco
1-1/2-12, HSS TAPER TAPS - 2000
Mfr # 20A232FT
Zoro # G710371282
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/8 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20A232FT
- Zoro # G710371282
- UPC # 45996791372
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 6-3/8 in |
Tap Dimension Type | Inch |
Tap Size | 1-1/2 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL AIRSNAKE 10" Extension (48-53-2570)
- GUARDAIR Pistol Grip Air Gun (80WJ)
- INSIZE Outside Spring Caliper, Steel, 8" Range (7241-200)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- DRILLCO 3/8-16 3FL .005 OVERSIZE PLUG TAP 2105 (215A124CP)
- DRILLCO 5MM X 0.80, CARBON BOTTOM TAP - 2000C (20C050AB)
- DRILLCO 8MM X 1.00, CARBON TAPER TAP - 2000C (20C080AT)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- Drillco Taps