Shop All Hand Taps
Drillco
1-1/2-12, HSS Plug Taps H-4
Mfr # 20E232FP
Zoro # G000868775
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 1.1/2
- Length of Thread 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/2 |
Length of Thread | 3 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
Chamfer | Plug |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- MILWAUKEE TOOL 43" Max-Lok SDS MAX Adapter (48-20-6964)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51213MM)
- TOLSEN 7Pcs SAE Hex Nut Screwdriver Set, SAE Sizes: 3/16, 1/, 5/16, 11/32, 3/8, 7/16, 1/2 (20197)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- DRILLCO 1-1/2-8, HSS Bottoming Tap (25A232B)
- DRILLCO HSS Taper Taps H-3, 6-32, 12PK (20E006CT)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- DRILLCO 2-1/4-8, HSS Bottoming Tap (25A316B)
- DRILLCO Metric Taper Tap, 6mmx1.0, 12PK (28E060AT)
- DRILL AMERICA m14x1.5 HSS 4 Flute Hand Tap Set (DWTS14X1.5)
- Drillco Taps