Shop All Hand Taps
Drillco
1-1/2-12, HSS Bottoming Ta H-4
Mfr # 20E232FB
Zoro # G300868758
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 1.1/2
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/2 |
Length of Thread | 3 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
Chamfer | Bottoming |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- PALMGREN Heavy Duty Rotary Table (9634118)
- HTI Double Edge Sharp Plastic Blades Pk (PB300)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- DRILLCO 1-1/2-12, HSS Plug Taps H-4 (20E232FP)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- DRILLCO 7/16-14, 8" PULLEY TAP (24A128C8)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- Drillco Taps