Shop All Pipe Taps
Drillco
1-1/2-11-1/2, INTERRUPTED
Mfr # 293A232
Zoro # G400870453
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Material High Speed Steel
- Finish Bright
- Size 1.1/2
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/2 |
Length of Thread | 1.75 |
Details
Number of Flutes | 7 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ6)
- DRILL AMERICA 1/2"-20 Carbon Steel Hex Rethreading Die (DWTHX1220)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Bender Shoe (_2-2101)
- STARRETT Kwik Change Arbor Kit, Steel Drill -SDS (A6-6)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385356)
- Drillco Pipe Taps