Shop All Hex Dies
Drillco
1-1/2--11-1/2, CARBON HEX PIPE DIE -3380E
Mfr # 338E232
Zoro # G910370597
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Size 1-1/2 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1-1/2 in |
Details
Material | Carbon |
System Of Measurement | Inch |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Glow Rod Kit with 10-1/2 Feet of Fiberglass Fish Rod (7S-718T)
- LYNDEX-NIKKEN Tapping Collet, #1, 7/16in Tap Sz, CLNT (NT05-028(S))
- ANCOR Crimp Ratchet Tool (703010)
- RELTON Single Cutter Hammer Bit 7/32" X 18" - SDS+ (207- 2-20)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- DRILLCO 3/8-16, HEX DIES - 3350E (335E124C)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- DRILLCO 5/16-18 HSS HEX THRDING DIE NUT - 3300E (33E120C)
- DRILLCO 10-32 HSS HEXAGON THREDING DIE NUT 3300E (33E010F)
- KODIAK CUTTING TOOLS M10X1.25 Die Hex Rethreading Carbon Steel Metric (5471444)
- Drillco Hex Dies