Shop All Pipe Taps
Drillco
1-1/2 - 11-1/, Pipe Taps
Mfr # 290A232
Zoro # G800870435
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Material High Speed Steel
- Finish Bright
- Size 1.1/2
- Length of Thread 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/2 |
Length of Thread | 1.75 |
Details
Number of Flutes | 7 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Quick Grip Clamp 4Pk (1873304)
- GEDORE Fixed Spanner Wrench, 58 to 62mm Capacity (40 Z 58-62)
- BOSCH Offset Base & Roller Guide (PR004)
- RIDGID Chain Wrench, Overall L 24 in. (C-24)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383103B)
- Drillco Taps