Shop All Hand Reamers
Drillco
1-1/16, HAND REAMER STRAIGHT FLUTE -4400E
Mfr # 440E204
Zoro # G010372330
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11-1/4 in
- Measurement System Inch
- Material High Speed Steel
- Size 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 440E204
- Zoro # G010372330
- UPC # 45997098807
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 11-1/4 in |
Size | 1-1/16 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31130)
- CFC DISTRIBUTORS Replacement Poly Blade for a Push/Pull Scraper (CF818BPP)
- KO-KEN Socket set 12 Point 13 pieces 1/2 Sq. Drive (4252M)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x60)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 5/8, HAND REAMER STRAIGHT FLUTE - 4400E (440E140)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- Drillco Reamers