Shop All Bridge Reamers
Drillco
1-1/16, Bridge Reamer Taper Shank Straight Flute
Mfr # 420A204
Zoro # G300869274
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 7.3/8
- Overall Length 12
- Shank Type Taper Shank
- Size 1.1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 420A204
- Zoro # G300869274
- UPC # 45997094427
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 7.3/8 |
Overall Length | 12 |
Size | 1.1/16 |
Point Diameter | 0.8125 |
Details
Flute Type | Straight Flute |
Shank Type | Taper Shank |
Finish | Black Oxide |
Material | High Speed Steel |
Morse Taper | 3 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Square Recess #2 6 In. Screwdriver Bit (D6X2)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- WALTER Jobber drill A1211-5 (A1211-5)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- DRILLCO 17/32, Bridge Reamer Taper Shank Spiral Flute (425A134)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36030)
- Drillco Reamers