Shop All Shank Drill Bits
Drillco
1-11/32, Cobalt S&D Drill
Mfr # 1000EC222
Zoro # G700870290
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Point Angle 135° Point
- Finish Bronze
- System of Measurement Fractional
- Shank Type Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000EC222
- Zoro # G700870290
- UPC # 45996596991
- Country of Origin China
- Category Shank Drill Bits
Dimensions
Size | 1.11/32 |
Details
Material | Cobalt |
Point Angle | 135° Point |
Finish | Bronze |
System of Measurement | Fractional |
Shank Type | Reduced Shank |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for high degree of concentricity between shank and body diameter. Ideal for drilling in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- DRILL AMERICA #8 HSS Straight Shank Straight Flute Chucking Reamer (DWRR8)
- DRILL AMERICA 5/8in-24 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-24)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- DRILLCO 59/64, Cobalt S&D Drill (1000C159)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- DRILLCO 11/16, Cobalt S&D Drill (1000C144)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- Drillco Drill Bits