Shop All Pipe Taps
Drillco
1"-11-1/2, Straight Pipe Tap
Mfr # 295A164
Zoro # G500870438
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Material High Speed Steel
- Finish Bright
- Size 1
- Length of Thread 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 |
Length of Thread | 1.75 |
Details
Number of Flutes | 5 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- GREY PNEUMATIC 3/4" Drive, 3" SAE Socket, 6 Points (3096R)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1315800)
- Drillco Pipe Taps