Shop All Pipe Taps
Drillco
1"-11-1/2, INTERRUPTED
Mfr # 293A164
Zoro # G900870434
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Material High Speed Steel
- Finish Bright
- Size 1
- Length of Thread 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 |
Length of Thread | 1.75 |
Details
Number of Flutes | 5 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2656)
- PROTO Cold Chisel, 5/8 In. x 6-3/4 In. (J86A1/2)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILLCO 2-1/2-8, Pipe Taps (290A332)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- Drillco Taps