Shop All Tap Sets
Drillco
0-80, HSS NITRO TAP SET - 2000N
Mfr # 20N000FS
Zoro # G510370652
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Thread Size #0-80
- Tap Material High Speed Steel
- Overall Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #0-80 |
Overall Length | 1-5/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-20 Carbon Steel Hex Rethreading Die (DWTHX1220)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- MARTOR Stainless steel handle, ceramic blade, Retractable 102 mm L (185004.17)
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- DRILLCO Metric Carbon Tap & Die Set 36pc (2800C36)
- DRILLCO 63PCHSS-TAP & RD ADJ DIE SET (2000R63)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- Drillco Taps