Shop All Tap Sets
Drillco
0-8, HSS TAP SET H-1 - 2000E
Mfr # 20E000FS
Zoro # G310371743
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Thread Size #0-80
- Tap Material High Speed Steel
- Overall Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #0-80 |
Overall Length | 1-5/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS (435-0.315)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR9)
- GRAY TOOLS 1-5/8" Striking Face Box Wrench, 45° Offset Head (66852)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100 TAPS (2100A10)
- DRILLCO 14mm x 1.25, Metric Tap Set (28E140CS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO Metric Carbon Tap & Die Set 36pc (2800C36)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 3.5mm x 0.60, Metric Tap Set (28E035AS)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- Drillco Taps