Shop All Jobber Length Drill Bits
Drill Masters Eldorado Tool
Deep Hole Drill, 0.5937x60, 25mm SHK Gun
Mfr # SFGDM21339
Zoro # G4446068
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill Masters Eldorado Tool
- MFR # SFGDM21339
- Zoro # G4446068
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #3 |
Details
Item | Deep Hole Drill |
Measurement System | Wire |
Description
Deep Hole Drill, Drill Bit Size #3, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525156)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357348)
- CENTURY DRILL & TOOL 1-1/2" 118 Deg. Jobber Length Drill Bit (47396)
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit (401J54)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #29 (70129)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 3/32 (C13103)
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt (5405125)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- Drill Masters Eldorado Tool Jobber Length Drill Bits