Shop All Vise and Clamp Parts
This Product is Discontinued
Drill Doctor
Sharpening Tube For 6YB32 And 6YB33 (Discontinued)
Mfr # PP02144PF
Zoro # G4757216
This Product is Discontinued
Key Features
- For Use With 500X, 750X, Mfr. No. XP
- For Use With Mfr. Model Number DD750X, DD500X
- Number of Pieces 1
- Compatible with Product Type Drill Sharpeners
- Application Sharpening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill Doctor
- MFR # PP02144PF
- Zoro # G4757216
- UPC # 094706519638
- Country of Origin China
- Category Vise and Clamp Parts
Details
Type | Sharpening Port |
Item | Drill Bit/End Mill Sharpener Part |
For Use With | 500X, 750X, Mfr. No. XP |
For Use With Mfr. Model Number | DD750X, DD500X |
Number of Pieces | 1 |
Compatible with Product Type | Drill Sharpeners |
Application | Sharpening |
Accessory Type | Drill Bit/End Mill Sharpener Part |
Description
Drill Bit/End Mill Sharpener Part, For Use With 500X, 750X, Mfr. No. XP, Compatible with Product Type Drill Sharpeners, Number of Pieces 1, Application Sharpening, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.