Shop All Drill Bit Sharpeners
This Product is Discontinued
Drill Doctor
Drill Doctor 500X Drill Bit Sharpener 3/32"-1/2", 180 grit diamond sharpening wheel (pre-installed) (Discontinued)
Mfr # DD500X
Zoro # G1317486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grinding Wheel Dia. (In.) 1
- Drill Dia./Capacity 3/32 to 1/2", 2.5 to 13.0mm
- Max. RPM 20,000
- Voltage 110 V
- Amps 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Doctor
- MFR # DD500X
- Zoro # G1317486
- UPC # 662949036818
- Country of Origin United States
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 1 |
Drill Dia./Capacity | 3/32 to 1/2", 2.5 to 13.0mm |
Grinding Wheel Dia. | 1" |
Max. Drill Size | 1/2 in |
Min. Drill Size | 3/32 in |
Cord Length | 6 ft |
Wheel Dia. | 1 in |
Description
Drill Bit Sharpener, Mounting Type Benchtop, Point Angle Sharpened 118 Degrees and 135 Degrees , Max. Speed 20,000 RPM, Sharpener Type Diamond 180 Grit, Max. Drill Size 1/2 in, Wheel Type Diamond 180 Grit, Wheel Dia. 1 in, Voltage 110 V, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.