7 in W 5 in L Brush, White
Mfr # W-542OMS-2L-QC-DB
Zoro # G610544625
Key Features
- Bristle Color White
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 7 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W-542OMS-2L-QC-DB
- Zoro # G610544625
- UPC # 859725006794
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 7 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Description
The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.
- •Drillbrush has assembled the Ultimate Automotive Detailing Power Brush Kit. Suitable for Cars, Trucks, Motorcycles, Boats, Watercraft, ATVs, and RVs. Clean, Scrub, and detail with this 6 (six) brush kit
- •Included: The Original Drillbrush Power Scrubber in soft white, a MINI Original, a 5-inch diameter, a 4-inch diameter, 2-inch diameter short bristle, and a 2-inch long bristle brush (all in soft white). All six (6) brushes feature rugged steel shafts with quarter inch quick change ends, allowing use with half-inch drills, three-eighths drills, AND quick-change drivers
- •Use the larger 5 and 4 inch brushes to clean tonneau covers, boat covers, large sections of carpet in vans or RVs
- •The white Drillbrushes all have soft bristles for scratch-free cleaning and scrubbing. All feature 1/4 inch quick-change rugged steel for fast change-out of components. Clean Aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles. Use the power of your cordless drill to clean and scrub like never before
- •Clean and detail your interior with the MINI and a 2-inch brush. Clean Vinyl, Leather, Fabric seats and upholstery. Restore carpets, kick panels and foot-wells to showroom condition
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- LIBMAN Libman 917 Commercial Lobby Broom Dust Pan Set Closed Lid (917)
- WARNER Warner 4 in. W X 10 in. L Stainless Steel Wire Brush (11469)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (Green-Orig-Green-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Variety (O-S-GY-QC-DB)
- HOPKINS Soft Body Brush (94025)
- Drill Brush Power Scrubber By Useful Products Brushes