7 in W 5 in L Brush, Variety
Mfr # S-W4G5OR2-QC-DB
Zoro # G510544688
Key Features
- Bristle Color Variety
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 7 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # S-W4G5OR2-QC-DB
- Zoro # G510544688
- UPC # 713289836078
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 7 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
This 4 piece variety kit is perfect for a buyer who has a variety of cleaning applications and wants a kit that can clean almost anything. The 4 inch diameter white soft brush allows you to clean upholstery and leather with ease. The green brushes are perfect for kitchen or bathroom cleaning. The Original Drillbrush corner brush allows you to get into tough to reach corners, while the flat brush will assist in cleaning large flat areas or grout lines. The stiff red 2 inch brush is perfect for getting rid of hard to remove stains or spots. We recommend testing any Drillbrush on a small area first before using it on the entire surface. Cordless drill NOT included.
- •This kit includes a green medium original drillbrush, 5 inch green medium flat brush, 4 inch white soft brush, and 2 inch red stiff brush.
- •All of the brushes feature a quarter inch quick change shaft that will allow them to work with your cordless drill or impact driver.
- •This variety pack allows you to tackle any cleaning application. Our kit features 4 brushes that vary in size and stiffness to make sure you have the best tool for the job.Please check the seventh image for our cleaning application color chart.
- •Rugged construction, bristles firmly attached. Let your power drill do the scrubbing
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Moisture Absorber and Odor Eliminator Fresh Scent 15.87 oz (FG96FSSB)
- WET & FORGET 1 gal. Indoor Mold and Mildew Disinfectant, Jug (802128)
- MR. LONGARM Mr. LongArm 0406 Flow-Thru Cleaning Brush - Extra Stiff (0406)
- 3M Holder, Dust Cloth, 25in (19156)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Variety (O-S-GY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-RWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-WY-H-DB)
- WEILER Weiler 804-44075 Bh-37-Ss .006Ss 3X7 Scratch Brush W-Plastic H (804-44075)
- Drill Brush Power Scrubber By Useful Products Brushes