Shop All Brushes
Drill Brush Power Scrubber By Useful Products
7 in W 5 in L Brush, Variety
Mfr # 4in-S-GRWY-QC-DB
Zoro # G510544596
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Variety
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # 4in-S-GRWY-QC-DB
- Zoro # G510544596
- UPC # 700425598853
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 7 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
These brushes can also be purchased separately. This kit will make your cleaning and scrubbing tasks both inside and outside your home both faster, more efficient and will enable you to clean with less effort. This four piece kit offers a wide variety of bristle stiffnesses that can be used around the house, car, boat, garage, pool and patio areas. Thousands of these brushes have been sold and can also be purchased separately from Drillbrush.Cordless drill NOT included Drill NOT included.
- •Four piece brush attachment kit includes one soft, two medium, and one stiff scrub brush
- •The white soft brush is used for cleaning and gentle scrubbing of: carpet, upholstery, leather and glass
- •Yellow and Green medium stiffness brushes are perfect for scrubbing tub, tile and grout. These medium brushes are also used for linoleum flooring
- •The Red stiff drill brush is for outdoor heavy duty cleaning of stone, brick and concrete.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- SURPASS Tissue, Facial, (KCC21340)
- STANLEY Universal Floor Nozzle, w/1-7/8 Hose (19-1900)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (W4C-Y4CO-G52-S-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-S-42-QC-DB)
- DRILLBRUSH Drill Brush - Motorcycle - Car - Truck - Cleaning Supplies (W-S-4M-QC-DB)
- Drill Brush Power Scrubber By Useful Products Brushes