Shop All Brushes
Drill Brush Power Scrubber By Useful Products
7 in W 5 in L Brush, Red
Mfr # R-542OMS-2L-QC-DB
Zoro # G410544696
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Red
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # R-542OMS-2L-QC-DB
- Zoro # G410544696
- UPC # 859725006831
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 7 in |
Details
Bristle Color | Red |
Bristle Material | Nylon |
Description
The Ultimate Stiff Bristle Cleaning kit includes: The Original Drillbrush Power Scrubber Red and Black stiff model A mini version of the Stiff Original. Both long and short bristle 2 inch diameter stiff brushes, a 4 inch flat round stiff scrub brush and a 5 inch diameter stiff large surface brush. Clean around your property, your outdoor areas, and lawn / deck furniture.
- •The Ultimate Stiff Bristle scrubbing kit features our most popular power brush: The Original (stiff Red and Black version) Drillbrush Power Scrubber multi-purpose and corner scrub brush. The Original is perfect for rounded corners in buckets, artificial ponds, and concrete pools. A mini size stiff version of the Original Drillbrush is also included in the set. This smaller corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures.
- •Tight quarters? You can rely on both the long, and shorter stiff bristle versions of our versatile 2 inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces such as crevices and in-between equipment and fixtures.
- •Need to clean or scrub stubborn larger surface areas? Our popular four and five inch round, stiff bristle, flat brushes are included. Both are well suited to decks, horse stall mats, garage floor tiles, flooring, and larger metal surfaces like diamond plate. All of the brushes in the Stiff Bristle Ultimate scrub brush kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
- •Brushes are made with stiff bristle fiber and are securely attached to the block, These brushes are durable and long lasting for heavy duty scrubbing. Works great on concrete, brick, fireplace, stone, sidewalks and driveways
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite Plastic Lint Roller (836RS-60)
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- LIBMAN 5 in. W X 24 in. L Dust Cotton Mop Refill 1 pk (923)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-RWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-WY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Blue (B-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-GRWY-H-DB)
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- Drill Brush Power Scrubber By Useful Products Brushes