Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 8 in L Brush, Variety
Mfr # W4C-Y4CO-G52-S-QC-DB
Zoro # G110544538
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Variety
- Brush Length 8 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W4C-Y4CO-G52-S-QC-DB
- Zoro # G110544538
- UPC # 810003603395
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 8 in |
Brush Width | 5 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included
- •Get ready to save time and effort with this drill brush attachment bathroom cleaning set. This tile floor cleaner will have not just your bathroom but your whole house looking brand new. These drill brushes will become your most used bathroom cleaning tool as you will be cleaning faster and easier than ever before. If your bathroom cleaning is tough think Drill Brush!
- •Introducing our newest addition to the drill brush set family, the cone brush. With its unique bristle cut and design it allows for easy reach into tight contours, corners, and crevices. Clean your kitchen sink, carpet tiles, and shower door like a pro with our new cone brush kits.
- •Each drill scrub brush attachment will attach to almost any cordless drill and turn your household drill into your carpet cleaner machine. Use the new white cone brush to get into hard to reach areas of your car, carpet, or living room, and detail like a pro. Looking for something that covers a little more area? Try our 4inch brushes for a faster deeper cleaning in half the time.
- •These nylon medium bristle brushes will not scratch and can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring. Both brushes use the quarter inch 1⁄4” quick change connection for rapid changing of components.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product, we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Vacuum Battery, Hoover BH71000, Quest 1000, 440009835, Li026148 (VAC-BH71000)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue (48LZ30)
- LINZER Tray Liners 1-Qt 10Pk (RM4110)
- REMCO Vikan 24in Small Particle Push Broom- Soft, Green (31992)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-GRWY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Yellow (Y-S-5542O-QC-DB)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (45895)
- Drill Brush Power Scrubber By Useful Products Brushes