5 in W 7 in L Brush, White
Mfr # W-S-5542O-QC-DB
Zoro # G410544627
Key Features
- Bristle Color White
- Brush Length 7 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W-S-5542O-QC-DB
- Zoro # G410544627
- UPC # 859725006664
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 7 in |
Brush Width | 5 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Description
Included in this soft bristle, white Drillbrush kit: two 5-inch diameter flat round brushes, a 4-inch diameter flat round brush, an Original Drillbrush Power Scrubber soft white version, a 2-inch diameter soft round brush The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.
- •Clean and maintain your Kayak, pontoon boat, Jet boat, personal watercraft, or bass boat with these powerful brushes. Clean the hull, deck, and below deck areas quicker and easier than ever before. Remove pond scum, and oily residue. Prolong the life of your boat or watercraft by keeping it bright, spotless, and new looking.
- •Five piece cleaning and detailing kit includes several different size and shape automotive, truck, boat wash and detail brushes. The white drillbrushes have soft bristles for scratch-free cleaning and scrubbing. All brushes feature rugged steel shafts with a 1⁄4” (quarter inch) quick-change attachment for fast change-out of components. Clean and scrub aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles
- •This car/boat cleaning kit includes our most popular power scrubber: The Drillbrush Original Power Scrubber corner and contour brush (soft white version). Use this classic brush to clean car and motorcycle wheels, RVs, Boats, Jet Skis, Jeeps and off-road vehicles. Interior grime, stains and spills are no match for the rotary scrubbing action of The Original Drillbrush Power Scrubber.
- •Included in the kit are two 5-inch flat round brushes. Tackle large areas like Tonneau covers, large area carpets, or boat hulls quickly with these larger brushes. The 4-inch flat brush (included) is also handy for bigger areas.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill is NOT included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Green (F50085)
- STOUT BY ENVISION 40 gal - 45 gal Trash Bags, Red, 100 PK (B4549R12)
- COLORCORE ColorCore Soft 24" Push Broom, Yellow (316316)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (Green-Orig-Green-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-S-542-QC-DB)
- BUILD-ALL Flow-Thru Brush Assembly; Nylon Parts Cleaning Brush (A3236SN)
- Drill Brush Power Scrubber By Useful Products Brushes