Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 7 in L Brush, White
Mfr # W-S-542O-QC-DB
Zoro # G310544529
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 7 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W-S-542O-QC-DB
- Zoro # G310544529
- UPC # 859725006718
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 7 in |
Brush Width | 5 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Description
The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.
- •Four piece cleaning and detailing kit includes 4 different size and shape automotive/boat wash and detail brushes. The white brushes have soft bristles for scratch-free cleaning and scrubbing. All brushes feature rugged steel shafts with a 1⁄4” (quarter inch) quick-change attachment for fast change-out of components. Clean and scrub aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles. Use the power of your cordless drill to clean and scrub
- •This car/boat cleaning kit includes our most popular power scrubber: The Drillbrush Original Power Scrubber corner and contour brush in soft white. Use this classic brush to clean car and motorcycle wheels, RVs, Boats, Jet Skis, Jeeps and off-road vehicles. Interior grime, stains and spills are no match for the rotary scrubbing action of The Original Drillbrush Power Scrubber
- •Included in the kit is a 5-inch flat round brush. Tackle large areas like Tonneau covers, large area carpets, or boat hulls quickly with this larger brush. The 4-inch flat brush is also handy for bigger areas.
- •Do you need to get into tight spaces or hard-to-reach areas? Included is a two inch diameter brush for all of those hard to reach spots like around lug nuts, in between mag wheel spokes, or narrow areas of carpeting
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Blue, 24 in Dia, Lift Up, HDPE (FG9W2700BLUE)
- PROTEAM Motor/Fan (836099)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (YEO-G5-W4C-R2M-KJS-B2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-S-542-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- ORECK COMMERCIAL Scrub Brush, Orbiter, Green (237057)
- Drill Brush Power Scrubber By Useful Products Brushes