5 in W 7 in L Brush, Blue
Mfr # B-S-E542J-QC-DB
Zoro # G610544663
Key Features
- Bristle Color Blue
- Brush Length 7 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # B-S-E542J-QC-DB
- Zoro # G610544663
- UPC # 810003602930
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 7 in |
Brush Width | 5 in |
Details
Bristle Color | Blue |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.
- •This updated drill brush kit includes 2 of our newest brushes as well as some Drillbrush classics to help you get the job done.
- •Get ready to replace your existing boat cleaner brush, boat carpet scrubber brush, deck brush, Pool Brush, and old boat scrubbers forever with the power and speed of these brand new drill powered nylon brushes. You can use this drill mounted scrub brush kit as an all-purpose marine cleaner brush
- •These small electric brush attachments will work as a pool cleaning brush. These scrub brushes for drills includes 5 nylon drill brushes in varying sizes to make sure you have the right drill scrub brush attachment to clean any surface on your boat, jet ski, or kayak
- •You can use our drill brush medium stiffness teal boat cleaning supplies as a substitute for a non-skid surface cleaner brush, boat hull cleaner brush or Boat Carpet Cleaner. Never use a hand brush on your boat or pool ever again once you learn to start cleaning with Drill Brush
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Blue, Box, Double Recrepe (DRC), 100 Wipes, Unscented, 900 PK (KCC 05740)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Blue, 22 in Dia, Open Top, Polyethylene (FG263200BLUE)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Hose End Connection Bottle, 2 PK (100975198)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Paper, 340 Wipes, 11 in x 7 in, 6 PK (53734)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-S-542-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-GRW-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-4OS-2L-QC-DB)
- WEILER Weiler 804-44056 Ch48 Scratch Brush 4X18Rows Curved Hand (804-44056)
- Drill Brush Power Scrubber By Useful Products Brushes