5 in W 7 in L Brush, Black
Mfr # K-S-E542J-QC-DB
Zoro # G510544602
Key Features
- Bristle Color Black
- Brush Length 7 in
- Bristle Material Nylon
- Brush Width 5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # K-S-E542J-QC-DB
- Zoro # G510544602
- UPC # 810003602954
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 7 in |
Brush Width | 5 in |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.
- •This updated drill brush kit includes 2 of our newest brushes as well as some Drillbrush classics to help you get the job done.
- •Start saving time and effort with our power brush drill attachment set. These drill powered ultra stiff cleaning brushes will become some of your most used cleaning supplies.
- •These spin brush drill attachments will work as a multi purpose outdoor cleaning brush kit. This round brush set includes 5 brushes in varying sizes to make sure you have the right scrub brushes for cleaning hard to clean surfaces such as grill grates, furnaces, and ovens
- •You can use our drill brush ultra stiff scrubbing kit as a substitute for a concrete cleaner, grill cleaner, or any metal brush application
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SCRUB Simple Scrub Shorty Tool and White Pad (SSS100)
- NU-CALGON Odor Neutralizer, HVACR Systems, White (61065)
- 3M Sanitizer, 1.9L Jug (16A)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (5in-Lim-Green-Short-QC)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (YEO-G5-W4C-R2M-KJS-B2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (Green-Orig-Green-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-42O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (4in-S-GRWY-QC-DB)
- SHUR-LINE Shur-Line 700450019 3 in. Wood Handle Double Thick Chip Brush; White Bristle (639880)
- Drill Brush Power Scrubber By Useful Products Brushes