Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, Yellow
Mfr # Y-S-5O-QC-DB
Zoro # G810544715
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Yellow
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # Y-S-5O-QC-DB
- Zoro # G810544715
- UPC # 713289836092
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Yellow |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry hands on, daily user reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the Drillbrush Power Scrubber logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.
- •Medium scrub brush combo kit: The Original Drillbrush Power Scrubber plus a 5-inch diameter brush.
- •Power clean and scrub: Fiberglass Tubs, Shower Stalls, Sinks, Baseboard, Flooring, Tile and grout.
- •Restore your bathroom surfaces to their original luster using the power of your cordless drill.
- •Both brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Synthetic Blend (1TYY1)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, Microfiber, PK12, 36942014 (36942014)
- RUBBERMAID COMMERCIAL HYGEN Quick Connect S-S Frame, Squeegee, 24w x 4.5d, Aluminum, Yellow (FGQ57000YL00)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (Green-Orig-Green-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (W4C-Y4CO-G52-S-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-4OS-2L-QC-DB)
- LIBMAN COMMERCIAL Iron Handle Scrub Brush, PET Bristles, PK6, 6 PK (16)
- Drill Brush Power Scrubber By Useful Products Brushes