5 in W 5 in L Brush, Yellow
Mfr # Y-EES-1L-QC-DB
Zoro # G810544692
Key Features
- Bristle Color Yellow
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # Y-EES-1L-QC-DB
- Zoro # G810544692
- UPC # 810003603494
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Yellow |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.
- •Start saving time and effort with our power brush drill attachment set. These drill powered bathroom accessories will become some of your most used household cleaning supplies. This is our newest kit and features our brand new 1-inch flat brush for powerful spot cleaning needs and tight corners. As well as our edge brush for cleaning grout lines and shower door tracks.
- •These spin brush drill attachments will work as a bathroom cleaning brush. This round brush set includes 3 brushes to make sure you have the right scrub brushes for cleaning any surface in your bathroom. Kit included 2 of our edge brushes and 1 or our 1-inch flat brush. You can use our drill brush medium stiffness bathroom cleaning supplies as a substitute for a bathtub cleaner brush, toilet brush, or tub cleaner brush.
- •This drill powered scrub brush set cleans your shower, tub, sink, tile, grout and flooring faster, easier, and better than ever before. These handy brushes create a fast and easy way to use grout cleaner and whitener. Use our drill attachment scrub brush set with your favorite cleaner to clean tile, grout, sliding shower door tracks, toilets, shower glass, sinks, bathtubs, baseboards, and flooring. Tackle hard water stains, rust, mineral, and calcium buildup.
- •Shower and bathtub scrubber erase dirt, grime, smudges, and unsightly soap scum faster and easier than ever. Eliminate hard water stains from your bathtub and sink drain area. Clean porcelain tubs and fiberglass enclosures with Drillbrush bathroom cleaning tools and they will shine like new.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32CA)
- PARTNERS BRAND Box of Terry Cloth Rags, 14" x 17", White, 170/Case, 25 Lbs/Case (BR113)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (EK8018-6)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-WY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- Drill Brush Power Scrubber By Useful Products Brushes