Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, White
Mfr # W-S-542CO-QC-DB
Zoro # G010544638
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W-S-542CO-QC-DB
- Zoro # G010544638
- UPC # 810003603272
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included
- •Our most popular automotive cleaning kits with a new car detailing kit twist! Meet the cone brush used for corners and contours. With its unique bristle pattern, it will turn your drill into a carpet cleaner machine! For even better results add a little of your favorite carpet cleaner solution or carpet cleaner spray to really eat away at any kind of tough stuck on stain.
- •Get ready to save both time and effort with this new upholstery cleaner drill brush set. After one use we know that this car carpet cleaner kit will be your new favorite car interior cleaner. This kit features our brand-new car detailing brush, with unique bristle cut making this the ideal car wash kit, car seat cleaner kit, and tire cleaner kit.
- •These scrub brush drill attachments will work as an upholstery cleaner, carpet brush, car upholstery cleaner, rug cleaner, and wheel cleaner. This drill brush set includes 5 brushes in varying sizes to insure you have the right drill brush attachment to turn your drill into an upholstery cleaner machine!
- •You can use the drill brush soft stiffness drill attachments as a substitute for a carpet extractor, window cleaning tool, steam cleaner carpet and upholstery, handheld carpet cleaner, and even a hard water stain remover. This 5-piece kit works great as a wheel cleaner, wheel brush, detailing brush set, wheel cleaning brush, couch cleaner, leather cleaner, and dog hair remover.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product, we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT 15-foot Extraction Hose (160400)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- PRIMROSE PLASTICS Trash Bags, 3 mm, 20 PK (55320)
- BISSELL COMMERCIAL 12 in Pad, 0.3 oz Dry Wt, White, Microfiber, PK3 (2032634-PK3)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-RWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (W4C-Y4CO-G52-S-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-542O-QC-DB)
- DRILLBRUSH Shower Cleaning Drill Brush Set - Power Scrubber Brush Set (5YH-2RGOGQC)
- Drill Brush Power Scrubber By Useful Products Brushes