5 in W 5 in L Brush, White
Mfr # W-S-42O-QC-DB
Zoro # G410544603
Key Features
- Bristle Color White
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W-S-42O-QC-DB
- Zoro # G410544603
- UPC # 859725006909
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.
- •White Soft Original Drillbrush Power Scrubber can reach into interior corners and wheel spokes.
- •4-inch diameter flat brush is perfect for carpets, floor mats, Tonneau Covers, and door panels.
- •Tight spot? 2-inch scrub brush has better mobility to access around grill and wheel recesses.
- •All brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Static Conductive Standard Vacuum Hose (N654)
- SWIFFER 10 in L Swiffer Wet Cloths, Green/White, Synthetic, PK12 (35154)
- IPC EAGLE VAC MOTOR - PD 120V 2STG 5.7 - AMETEK 119414-00 (MOMO00909)
- XERO Pure Garden Hose to Female Swivel Adapter 34 Inch (5041212C)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-GRW-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-542O-QC-DB)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, White (53765)
- Drill Brush Power Scrubber By Useful Products Brushes