5 in W 5 in L Brush, White
Mfr # W-42OS-2L-QC-DB
Zoro # G610544526
Key Features
- Bristle Color White
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # W-42OS-2L-QC-DB
- Zoro # G610544526
- UPC # 810003600110
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Description
Four piece set includes three different size and shape auto wash and detailing brushes. The white brushes have soft bristles for scratch free cleaning and scrubbing. All brushes feature a rugged, quarter-inch, quick-change, steel shaft for fast change out of components. Clean Aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles. Detail interior seats, upholstery, kick panels, carpet, and vinyl. Clean stubborn haze off window and windshield glass. Use the power of your cordless drill to clean and scrub like never before. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.
- •Power Detailing Brush Kit: suitable for Cars, Trucks, Motorcycles, Boats, Watercraft, ATVs, and RVs. Clean, Scrub, and detail your ride
- •Clean and detail your interior with the 2-inch diameter brushes. Clean Vinyl, Leather, Fabric, seats and upholstery. Restore carpets, kick panels and foot-wells to showroom condition
- •Clean Aluminum, magnesium, chrome, clear coated, and painted rims and wheels for cars, trucks, and motorcycles. Use the power of your cordless drill to clean and scrub like never before
- •All brushes in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-SOLV-IT Laundry Saver 12 Oz. Stain & Adhesive Remover (11823)
- BISSELL COMMERCIAL Carpet Sweeper, Dual Brush, ABS Plastic (BG23)
- PIG Trash Bags, 18 in x 30 in, 3 mil (76 microns), Black/Yellow, 50 PK (BAG202-S)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange (2PYV7)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-RWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (5in-Lim-Green-Short-QC)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Blue (B-S-E542J-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- LIBMAN Toilet Brush, 10 1/4 in L Handle, 3 3/4 in L Brush, Green, Polypropylene, 14 in L Overall (22)
- Drill Brush Power Scrubber By Useful Products Brushes