5 in W 5 in L Brush, Variety
Mfr # L-Y2GO-QC-DB
Zoro # G710544662
Key Features
- Bristle Color Variety
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # L-Y2GO-QC-DB
- Zoro # G710544662
- UPC # 600977400454
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
Drill NOT included. Two piece kitchen, bathroom, and tile cleaning brush kit includes: The Drillbrush Power Scrubber in black and green. Medium stiffness Polypropylene Bristle cordless drill powered cleaning and scrubbing brush. Works great on Tile and Grout, baseboards, carpet, upholstery and general purpose scrubbing. Green and black version of our all time best selling brush to scrub and clean contoured surfaces. Medium bristle stiffness for all purpose cleaning and scrubbing. Use this all purpose power scrubbing brush around the house and in the bath and kitchen. These brushes fits securely in battery powered drills and impact drivers. Great for hard water stains, soap scum, tile and grout, hard to reach areas. Perfect for getting behind fixtures, faucets and kitchen areas. Guaranteed quality. Drill is NOT included.
- •Green and Black Drillbrush bristle curvature is ideal for sink and tub corners
- •Quarter inch quick change shaft fits all cordless drills and impact drivers
- •All purpose medium stiffness brushes for bath, kitchen, and shop surfaces
- •Smaller diameter brush allows access to tight and hard to reach areas such as around bathroom fixtures and corners
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Vacuum, 18.0V, Tank Size 0.2 gal. (GAS18V-02N)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHG2)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- BLACK & DECKER Rack Stand Dryer Stacking Kit (BWDS)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- BLACK SWAN PTFE Tape, Low Density, PK3, 3 PK (11057)
- Drill Brush Power Scrubber By Useful Products Brushes