Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, Red
Mfr # R-S-542-QC-DB
Zoro # G510544664
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Red
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # R-S-542-QC-DB
- Zoro # G510544664
- UPC # 780330012279
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Red |
Bristle Material | Nylon |
Description
This 3 piece power brush kit contains a 2 inch, a 4 inch, and a 5 inch round, red, stiff bristle scrub brush. The 2 inch brush is perfect for tight areas and corners. The 4 inch and 5 inch brushes are for larger surfaces, but are still easily maneuvered around contours. See our other Amazon Drillbrush listings to purchase these brushes separately and see our great customer reviews.Cordless drill NOT included.
- •Need to clean or scrub stubborn larger surface areas? Our popular four and five inch round, stiff bristle, flat brushes are included. Both are well suited to decks, horse stall mats, garage floor tiles, flooring, and larger metal surfaces like diamond plate. All of the brushes in the Red Stiff Bristle scrub brush kit feature a quarter-inch quick-change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
- •Small, confined area to clean? You can rely on the stiff bristle version of our versatile 2-inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces such as crevices and in-between equipment and fixtures.
- •These brushes are durable and long lasting for heavy duty scrubbing
- •Quarter-Inch Quick-Change Shaft fits all cordless drills and impact drivers
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, Purple, 4-1/2" L, 3" W, PK24 (2020)
- MMCD Mrs. Meyer's Clean Day Basil Scent Liquid Dish Soap Refill 48 oz (304833)
- HONEY-CAN-DO Laundry Bag, White, Mesh (LBG-01142)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Sparkling Lemon & Sunflower Essence, 4 PK (77617)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (YEO-G5-W4C-R2M-KJS-B2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-2O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (TUY-OBY-COMBO)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-542OMS-2L-QC-DB)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- Drill Brush Power Scrubber By Useful Products Brushes