5 in W 5 in L Brush, Red
Mfr # R-S-42-QC-DB
Zoro # G710544570
Key Features
- Bristle Color Red
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # R-S-42-QC-DB
- Zoro # G710544570
- UPC # 810003601131
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Red |
Bristle Material | Nylon |
Description
Duo brush kit features a 4-inch diameter flat brush for fast large area scrubbing and a 2-inch diameter small round brush for access to narrow or tight spots. Both brushes are Stiff Red drill-driven brushes. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.
- •Use the Stiff Red Drill Brush Set to keep your garden, deck and patio clean. Driveway stains, garage concrete floor spots, tree sap
- •Need to clean or scrub larger surface areas? Our popular 4-inch diameter flat drill powered scrub brush is included, and is well suited to deck, concrete, steps, flooring, and larger tile surfaces
- •Tight spot? 2-inch diameter, compact scrub brush for drill has better mobility to access grout lines and garden statue recesses
- •All Drill Brush Attachments in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- TOUGH GUY 3 1/4 in Tip, Black, Plastic (1NFH3)
- VERTREL Cleaner/Degreaser, 1 Gal Drum, Liquid (VERTREL MCA)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT137)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-GRW-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-42OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- REDTREE INDUSTRIES Redtree Industries 61040 Disposable Acid Brush - 5-1/4" L x 3/8" W x 3/4" T (61040)
- Drill Brush Power Scrubber By Useful Products Brushes