5 in W 5 in L Brush, Red
Mfr # R-4OS-2L-QC-DB
Zoro # G910544585
Key Features
- Bristle Color Red
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # R-4OS-2L-QC-DB
- Zoro # G910544585
- UPC # 810003601070
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Red |
Bristle Material | Nylon |
Description
Kit includes: The Original Drillbrush Power Scrubber, 4-inch diameter flat brush, and 2-inch long bristle detail brush. All are Red, stiff bristle, drill-driven brushes. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.
- •This drill brush set includes The Original Drillbrush Power Scrubber. Contour and corner brush thoroughly scrubs outdoor surfaces to like-new condition. Use the power of your cordless drill to keep your garden, deck and patio clean
- •Need to clean or scrub larger surface areas? Our popular 4-inch diameter Red Stiff Drill Brush is included, and is well suited to deck, concrete, steps, flooring, and larger tile surfaces
- •Tight spot? 2-inch diameter, long bristle, drill scrub brush attachment has better mobility to access grout lines and garden statue recesses
- •All Drill Brush Attachment brushes in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Blue, 18 1/2 in Dia, Plastic (755104)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- PERFEX Polymer Adjustable Long Connector, PK 10 (8800)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-S-42-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-2O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Variety (O-S-GY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (R-S-542-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (4in-S-GRWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-542O-QC-DB)
- MARSHALLTOWN 1 3/4 in W Masonry Brush, 6 3/4 in L Handle, 6-1/2 in L Brush, White, Hardwood, 11 in L Overall (829)
- Drill Brush Power Scrubber By Useful Products Brushes