Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, Green
Mfr # Green-Orig-Green-2-4-Lim-Short
Zoro # G410544641
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Green
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # Green-Orig-Green-2-4-Lim-Short
- Zoro # G410544641
- UPC # 859725006923
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Green |
Bristle Material | Nylon |
Description
This drill brush kit includes a power brush scrubber set that can be used with any cordless drill or impact driver. Each drill attachment cleaning brush can be as all purpose kitchen cleaner to clean kitchen sinks, stoves, cabinets, counters, and linoleum. We suggest using this product as: cabinet cleaner wood cabinet cleaner counter cleaner stainless steel sink cleaner copper sink cleaner kitchen sink cleaner electric stove cleaner gas stove cleaner glass stove cleaner flat top stove cleaner Cordless Drill NOT included
- •Get ready to save time and effort cleaning your kitchen with these drill powered cleaning tools. These drill brushes will become some of your most used kitchen accessories as you start cleaning faster and easier than ever before.
- •Use these Drillbrush brand green kitchen cleaning drill brushes with some stainless steel sink cleaner or copper sink cleaner and start cleaning your kitchen sink with the power and speed of your favorite cordless drill. Alternatively Pair your brand new drill brush with some cabinet cleaner and get those cabinets looking good in no time.
- •This green medium drill brush set also works great with electric stove cleaner or gas stove cleaner to take off build up and get your stove looking brand new. Ditch your old tiresome hand powered kitchen brush for an all purpose kitchen cleaning Drillbrush.
- •You can use the drill brush medium stiffness drill attachments for cleaning on almost any surface in your kitchen. We recommend using the Drillbrush green kitchen cleaner kit alongside your favorite cleaner to start cleaning faster and easier than ever before.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGCRAFT Sani/Shield Printed Toilet Seat Band, Paper, Blu/Wht, 16"x1.5", PK1000 (BGC 300591)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Bag (R2-W50-50BG)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV91)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-GRW-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-2O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Yellow (Y-S-5542O-QC-DB)
- VORTEX Fruit & Vegetable Mesh Brush (VO730713)
- Drill Brush Power Scrubber By Useful Products Brushes