Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, Green
Mfr # 5in-Lim-Green-Short-QC
Zoro # G810544616
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Green
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # 5in-Lim-Green-Short-QC
- Zoro # G810544616
- UPC # 859725006527
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Green |
Bristle Material | Nylon |
Description
5-inch Medium Green flat scrub brush is designed to clean large household surface areas like tile & grout, shower walls, or flooring. Drillbrush was established in 2007. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and other cleaning professionals.
- •5-inch diameter drill powered Kitchen scrub brush for Tile, Stove, Oven Rack, and Sink Cleaning. No more scrubbing and scouring with harsh steel wool or “eraser” sponges that fall apart in use.
- •Medium stiffness nylon bristles all purpose, non-scratch, scrubbing around bathroom surfaces too. Easy to use quarter-inch quick-change rugged steel shaft fits most cordless drills AND drivers. Use the power of your cordless drill to clean your kitchen like never before. Drill NOT included.
- •This drill scrub brush attachment will work as a kitchen cleaning brush. Allowing you to clean any surface in your kitchen. Is your current kitchen scrubber not getting the job done? Well don't worry drill brush has you covered with our drill brush power scrubber. Transforming your drill into a cleaning machine with the power of our drill attachment.
- •Get ready to replace your existing kitchen cleaner brush, cast iron scrubber brush, tile floor cleaner, pot scrubber, and old tile cleaner machines forever with the power and speed of the drill powered nylon brushes from Drillbrush. You can use this green medium stiffness drill brush as an all purpose cooktop cleaner brush, stove cleaner brush, and tile grout cleaner brush. The power of a drill mixed with our grout brush for tile floors is a game changer!
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included This drill brush has what it takes to be a heavy duty oven cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC 5989305 SHOP VAC 5 GAL 4.5 PEAK HP (5989300)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0930-22HD, 0880-20)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- SCOTCH-BRITE Sponge, 7.8"x 6.8", Color Varies, PK2 (9055)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (5in-S-RWY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- BRUSH RESEARCH MANUFACTURING BRM ACID1- .375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (144/Box) (ACID1)
- Drill Brush Power Scrubber By Useful Products Brushes