Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, Blue
Mfr # B-S-4M-QC-DB
Zoro # G010544577
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # B-S-4M-QC-DB
- Zoro # G010544577
- UPC # 810003600035
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Blue |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes.
- •Blue Drill Brush Set for fast and efficient cleaning of Kayaks, Personal Watercraft, Boats, Canoes, Party Barges, Bass Boats, and more. Blast through pond scum, discoloration, oily residue, and oxidation. Get your ride spotless in less time so you can spend more time on the water.
- •Drill scrub brush attachment to simplify detailing your watercraft. All the brushes in the kit are medium stiffness, non-scratching, and made to clean. The bullet shaped mini brush is a great general purpose tool for a wide array of surface shapes - even strange ones like the seat in a kayak. The 4-inch flat brush is good for cleaning larger surfaces like hot tub covers, boat hulls, and centerboards/daggerboards.
- •Drillbrush helps keep your watercrafts hull smooth and clean increasing both speed through the water and improves fuel efficiency. Our popular 4-inch round flat Drill Brush Blue is included and is well suited to streamlining the hull. The 4-inch brush is also great for flooring, carpeting, and boat covers
- •Our cleaning brushes are designed to leverage the muscle of your cordless drill! The high speed and power allow you to cut through messes up to twice as fast as with hand scrubbing. Our blue medium stiffness nylon bristle cleaning brush features a heat-treated steel 1/4" quick change shaft compatible with almost all cordless drills. A strong polypropylene plastic block for high durability.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE MOPS & BROOMS Mop Head, Cotton, 106-4PLY-#32 (106-4PLY-#32)
- DUSTLESS TECHNOLOGIES Hose Coupler, 2 x 2 in for 1.5 in Hose (14151)
- BOARDWALK 60 gal Trash Bags, 38 in x 65 in, 2.5 mil, Clear, 50 PK (BWKD3865)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15P)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Variety (O-S-GY-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Yellow (Y-S-5542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- LIBMAN COMMERCIAL Hand Brush, 6 PK (15)
- Drill Brush Power Scrubber By Useful Products Brushes