Shop All Brushes
Drill Brush Power Scrubber By Useful Products
5 in W 5 in L Brush, Blue
Mfr # B-4OS-2L-QC-DB
Zoro # G810544548
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Brush Length 5 in
- Bristle Material Nylon
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # B-4OS-2L-QC-DB
- Zoro # G810544548
- UPC # 810003601056
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 5 in |
Brush Width | 5 in |
Details
Bristle Color | Blue |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes.
- •Medium Blue Drill Brush Set for fast and efficient cleaning of Kayaks, Personal Watercraft, Boats, Canoes, Party Barges, and more. Blast through pond scum, algae, oily residue, and oxidation. Get your ride spotless in less time so you can spend more time on the water.
- •This kit features our most popular power brush: The Original Drillbrush Power Scrubber (Medium bristle Blue) multi-purpose and corner scrub brush. The Original is perfect for rounded corners below deck, carpeting, swim steps, and fiberglass.
- •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a 2-inch diameter, long bristle, scrub brush for all of those hard to reach spots like around cleats, sidelights, stern lights, masthead lights, or narrow areas of carpeting
- •Keeping your watercraft’s hull smooth and clean increases both speed through the water and improves fuel efficiency. Our popular 4-inch round flat brush is included, and is well suited to streamlining the hull. The 4-inch brush is also great for flooring, carpeting, and boat covers
- •All Drill Brush Attachment brushes in this kit feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Diamond Visions Lint Roller (11-1486)
- WEILER 8" Counter Duster, Grey Tampico Fill, Medium Brushing (44004)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Green (XDW-L55GN)
- GORDON BRUSH 0.012" Nylon Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308N)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-GRWY-H-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-542O-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (5in-Lim-Green-Short-QC)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- TOUGH GUY 2 1/2 in W Scrub Brush, Medium, 9 in L Handle, 9 in L Brush, White, Wood, 9 in L Overall (2PYV9)
- Drill Brush Power Scrubber By Useful Products Brushes