Shop All Brushes
Drill Brush Power Scrubber By Useful Products
4 in W 4 in L Brush, Variety
Mfr # O-S-RY-QC-DB
Zoro # G910544530
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Variety
- Brush Length 4 in
- Bristle Material Nylon
- Brush Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill Brush Power Scrubber By Useful Products
- MFR # O-S-RY-QC-DB
- Zoro # G910544530
- UPC # 810003600608
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 4 in |
Brush Width | 4 in |
Details
Bristle Color | Variety |
Bristle Material | Nylon |
Description
Drillbrush was established in 2007, we have been designing and innovating our product line based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.
- •This indoor/outdoor power brush cleaning kit features two versions of our most popular brush: The Original Drillbrush Power Scrubber. One Original medium bristle Yellow, and one Original stiff bristle Red
- •The Original Drillbrush Red Stiff brushes are made with stiff bristle fibers and are securely attached to the block. These brushes are durable and long lasting for heavy duty scrubbing. They work great on concrete, brick, fireplace, stone, sidewalks and driveways
- •The Yellow Original power brush tackles those tiresome, time consuming bathroom cleaning tasks. Power scrub your way into corners around your bathtub, shower stall, tile, and porcelain fixtures. Cut through soap scum, hard water stains, mineral deposits, calcium build-up, rust stains and discoloration
- •Both brushes utilize a steel shaft and have a quarter inch quick change connection for rapid changing of components. This shaft makes our brushes compatible with both cordless drills and drivers
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (TUY-OBY-COMBO)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45855)
- Drill Brush Power Scrubber By Useful Products Brushes