Shop All Taper Length Drill Bits
Drill America
Y HSS Taper Length Drill Bit
Mfr # DWDTLY
Zoro # G1927776
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTLY
- Zoro # G1927776
- UPC # 887861056861
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | Y |
Overall Length | 7" |
Flute Length | 4-3/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA69)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- EATON BUSSMANN Puller, Fuse, Large (FP-4)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- DRILL AMERICA 5/64" HSS Taper Length Drill Bit (DWDTL5/64)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- DRILL AMERICA 1-1/4" HSS Taper Length Drill Bit (DWDTL1-1/4)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- Drill America Drill Bits