Shop All High Speed Jobber Drill Bits
Drill America
Y HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNY
Zoro # G1847407
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size Y
- Overall Length 5-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDNY
- Zoro # G1847407
- UPC # 887861018050
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | Y |
Overall Length | 5-1/4" |
Flute Length | 3-7/8" |
Drill Bit Size | Y |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 5" Magnetic Filter, Aluminum Base and Aluminum bowl (MM5/HP/50NPT)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-ACR2X)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5543)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3" (12167)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- DRILL AMERICA #29 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29)
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- DRILL AMERICA 4.50mm HSS Jobber Length Drill Bit (DWDMM4.50)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN68)
- DRILL AMERICA X HSS Black Oxide Jobber Length Drill Bit (DWDNX)
- Drill America Drill Bits